take 10% off our everday low prices!

Offer applied at final checkout

Elevated Basket Truck, 6 Bu, Blue Vinyl, Wood Base, All Swivel

Elevated Basket Truck, 6 Bu, Blue Vinyl, Wood Base, All Swivel

Item #: WBB2238236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elevated Basket Truck, 6 Bu, Blue Vinyl, Wood Base, All Swivel

Extremely versatile, ergonomic cart for material handling, laundry, mail rooms and more. Elevated design allows for less bending and back strain. Constructed of a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Ships fully assembled. Made in the USA. Standard colors blue and red. Additional colors, full line of accessories and custom sizes available.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES20
  • HEIGHT INCHES30-1/2
  • CAPACITY BUSHEL6
  • COLOR FINISHBlue
  • CONSTRUCTIONHardwood Base & Steel Wire Frame
  • LINERVinyl
  • OVERALL HEIGHT INCHES30.5
  • TYPEVinyl
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPEPolyurethane
  • BRANDRoyal Basket Trucks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elevated Basket Truck, 3 Bu, Blue Vinyl, Wood Base, All Swivel

Item #: WBB2238236

Not Yet Rated

Usually ships in 7 to 10 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elevated Basket Truck, 6 Bu, Blue Vinyl, Wood Base, All Swivel

Elevated Basket Truck, 6 Bu, Blue Vinyl, Wood Base, All Swivel

Item #: WBB2238236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top