Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700111

MPN #: 116

Ingersoll Rand 116 Standard Duty Air Hammer 3500 bpm

Product Description
This economical air hammer is perfect for fast cutting action, especially for medium exhaust system, panel cutting, and general repair work.

Features:
  • Up to 3,500 blows per minute
  • Alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control


PRICE
$93.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-13/16 in
Weight3 lbs
Min Hose Size42802 in
Air Inlet1/4 in
Piston Stroke2.63 in
Bore Diameter11/16 in
Shank OpeningRound in
Stroke Length2-5/8 in
Bore1-1/16 in
Shank Size0.401 in
Shank Diameter.401 (10.2)
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute3500 BPM
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption3 (85) SCFM
Pressure90 psi
Vibration14.8, uncertainty: 2.2 m/s²
Manufacturers Part Number116
PSI90 psi
BPM3500
CFM @ 90 PSI15 CFM
BrandIngersoll Rand
TypeAir Hammer
CFM15 CFM
Tool TypeAir Hammer
Package Quantity1
DescriptionStandard Duty Air Hammer
Noise Output104.4 dBA