Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bosch

Model # :WBB3137201

MPN #: BH2770VCD

Bosch Brute™ Turbo Breaker Hammer w/ Deluxe Cart, 2 Star Point & 2 Flat Chisels, Blue/Silver

Product Description
The Bosch BH2770VCD Brute™ Turbo Breaker Hammer delivers the best concrete removal rate in its class, impressive for a tool that weighs just 63 pounds. Providing 1,000 BPM and 43 Ft.-Lbs. of impact energy, this tool can handle heavy-duty applications such as outdoor asphalt work or indoor foundation removal. The breaker hammer with included deluxe cart is fully mobile and doesn't need a compressor, running on any 115/120V AC/DC, 15 Amp outlet or 2,500-watt portable generator. The Active Vibration Control system includes a longer air cushion in the hammer mechanism, which substantially reduces vibration levels at their source. Shock-mounted handles complete the vibration control system providing contractors with the lowest vibration levels possible without adding any size or weight to the tool.

PRICE
$2,629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-3/4 in
Width25
Height6
Weight63.2 lbs
Size1-1/8"
Tool Weight63.2 lbs

Product Details

Blows per Minute1000 BPM
TypeBreaker Hammer
ColorBlue
Amperage15 A
For Use WithConcrete
ChuckKeyless
Voltage120 V
MaterialMetal, Rubber
DescriptionBrute Turbo Breaker W/Cart
Impact Energy43
Manufacturers Part NumberBH2770VCD
BrandBosch