Urrea Heavy Duty Long Air Hammer UP715, 2100 BPM, 1/4" Air Intake NPT
Write a Review
|
Questions & Answers (0)
Product Description
Long stroke piston delivers stronger blows. Impact parts are heat treated for greater endurance. Ergonomic handle for greater comfort. Quick change retainer coupler allows easy accessory change. High sensitivity professional trigger for easy operation.
PRICE
$99.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Air Inlet | 1/4 in |
| Piston Stroke | 2-5/8 in |
| Bore | 3/4 in |
| Shank Size | 3/8 in |
| Hose Size Inside Diameter | 3/8" |
| Shaft Diameter | 10 mm |
Product Details
| RPM | 2,100 IPM rpm |
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Description | Heavy Duty Long Air Hammer |
| Manufacturers Part Number | UP715 |
| BPM | 2100 |
| Average CFM | 4 (SCFM) SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |