Global Industrial
Model # :WB244241
Global Industrial Industrial Bench & Floor Scale With LCD Indicator, 330 lb x 0.1 lb
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Industrial Bench & Floor Scale is Best Used for Weighing, Counting, Accumulating or Checkweighing Needs.
This industrial bench and scale is ideal for multiple shipping uses and environments. The leveling indicator gives you proper and precise weighing capabilities. Operating functions include auto-zero, tare, accumulate and counting, and auto shutoff with sleep mode. LCD displays six 1 inch height digits for easy viewing. The hand screw leveling feet allows you to easily adjust the deck height up to 5" high. The hand screw knob on the post allows you to remove adjustable posts quickly and easily. Stainless steel platform measures 11-3/4"W x 15-3/4"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. 330lb./150kg. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.
This industrial bench and scale is ideal for multiple shipping uses and environments. The leveling indicator gives you proper and precise weighing capabilities. Operating functions include auto-zero, tare, accumulate and counting, and auto shutoff with sleep mode. LCD displays six 1 inch height digits for easy viewing. The hand screw leveling feet allows you to easily adjust the deck height up to 5" high. The hand screw knob on the post allows you to remove adjustable posts quickly and easily. Stainless steel platform measures 11-3/4"W x 15-3/4"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. 330lb./150kg. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 11-13/16 in |
| Height | 18-1/8 to 41-15/16 in |
| Weight Capacity | 330 lbs |
| Weight | 13.2 lbs |
| Platform Width | 11-13/16 in |
| Readability | 0.1 lbs |
| Platform Length | 15-3/4 in |
| Unit of Measurement | lb, kg |
Product Details
| Type | Floor & Bench Scale |
| Display | LCD |
| Color | Gray |
| Power Supply | AC Adapter & Built-in Rechargeable Battery |
| Dual Readability | No |
| Voltage | 100 - 240 V |
| Material | Steel Base/Plastic Base & Platter |
| Description | Industrial Bench & Floor Scale With Indicator |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Manufacturers Part Number | 244241 |
| Housing Material | ABS Plastic |
| Legal for Trade | No |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |