Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

+

800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot
800302_rot

Slide handle for 360° View

Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

Item #: WB800302

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pair of accessory hooks designed to be used with Industrial Service Carts. Hooks attach to the slotted legs allowing for increased functionality. This pair of hooks has been designed to easily carry a pair of 2x4's or other needed supplies. Hooks have a inside dimension of 4-3/8"D and a 3-3/8"H front to securely hold items in place. Spool holder rod openings are built into the underside of hooks and can hold up to a 3/4" O.D. rod to allow for easy storage and access to spools of wire, cable and other rolls. Actual Rod not included . Accepts Rod length 32-1/2"L for large 44 x 25-1/2 Carts and 26-1/2"L for smaller 38 x 17-1/2" Cart.

Product Details

  • Type Accessory
  • Brand Global Industrial
  • Description Deep Square Hook
  • Material Structural Foam
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEAN

    Date: July 31, 2020

    Good attachment
    Your review:
    These attachments to the cart are nice and wide and hold a good bit. Easy to attach and seem to be very sturdy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

Item #: WB800302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot
    800302_rot

    Slide handle for 360° View

    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant