take 10% off our everday low prices!

Offer applied at final checkout

+

Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Item #: WB800316

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • White
  • Gray
  • Yellow
  • Red

Blue

Price: $334.95

Save $16.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $334.95 ea.
  • Buy 2+ $319.95 ea.

Quantity

Customers Also Viewed

GLOBAL INDUSTRIAL™ PLASTIC BULK BOX TRUCK BLUE

Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance. Resists water, oils, grease, solvents and many other chemicals. Limited 1 year warranty.

  • 20 Bushel/1200lbs. Cap
  • Steel powder coated Chassis Base
  • 4" Casters Rubber Casters


Product Specifications

  • LENGTH INCHES50-2/5
  • WIDTH INCHES34-3/5
  • HEIGHT INCHES35-3/5
  • CAPACITY BUSHEL20
  • CAPACITY LBS1200
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BASE CONSTRUCTIONSteel Chassis
  • CONSTRUCTIONPlastic
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS70.8
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber, 2 Swivel and 2 Rigid
  • INSIDE HEIGHT INCHES30-1/2
  • BRANDGlobal Industrial™
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KAY

    Date: June 17, 2019

    bulk box truck
    Your review:
    Our company has two big warehouses and lots boxes and trash. . This helps to transport from one place to another.
    Pros:
    Great
    Cons:
    Don't have any
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Plastic Bulk Box Truck, 16 Bushel, Steel Chassis Base, Blue

Item #: WB800316

(3)

Ships same day.

$280.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

Item #: WB800316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue
    Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base, Blue

    Be the first to know about our special deals and events!

    Top