Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2262132

Global Industrial™ Adjustable Height Aluminum Gantry Crane, 12'W x 9'6"-12'H, 4000 Lb. Cap.

Product Description
✓ 4000-pound capacity
✓ Strong & lightweight aluminum construction
✓ Knocks down and stores easily when not in use

Portable and durable, the 12-foot wide Global Industrial ™ Adjustable-Height Aluminum Gantry Crane assembles quickly when needed and adjusts from 9' 6" to 12' tall at 6" increments without tools to fit under ceilings of various heights. It is made of lightweight, high-strength aluminum that is corrosion-resistant for outdoor use in wet or humid environments and comes with four 7-1/2" locking swivel phenolic resin casters for easy positioning. The crane has an 8"H top I-beam & a 4000-pound payload capacity, making it ideal for use in manufacturing, distribution, contracting, & HVAC industries, or anywhere a flexible overhead lifting solution is needed. Limited 1-Year Warranty.

NOTE:
  • Cranes are designed to lift loads only. Height is measured from underside of I-beam to floor
  • All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17
  • PRICE
    $3,735.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 ft
    Weight Capacity4000 lbs
    Weight275 lbs
    Wheel Diameter7-1/2 in
    Base Diameter Or Dimension54 in
    Max Height12'
    Min Height9' 6
    Flange Width4 in
    I-Beam Height8 in
    Usable Width10' 4" in

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height
    MaterialAluminum
    Manufacturers Part NumberB2262132
    BrandGlobal Industrial