+

Frequently Purchased Together
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Black Epoxy Wire Shelving Add-On 54"W x 14"D x 63"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited seven year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES54
- DEPTH INCHES14
- HEIGHT INCHES63
- ASSEMBLYUnassembled
- BRANDNexel®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERA14546B
- PACKAGE QUANTITY1
- SHELF CAPACITY LBS600
- SHELF QUANTITY4
- WARRANTY7 Year Limited
- FINISHBlack Epoxy
- APPLICATIONWet/Dry
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Nexel® Black Epoxy Wire Shelving Add-On 54"W x 18"D x 63"H
Item #: B970167
Not Yet Rated
Ships same day.
$122.95

Nexel® Black Epoxy Wire Shelving Add-On 54"W x 14"D x 63"H
$111.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories