Hand Stretch Wrap Film, Cast, 18" x 1500', 80 Gauge, Blue Tint
Hand applied blue tint stretch wrap identifies while holding materials safely together for shipment, protecting them from dirt, moisture, theft and damage. Blue tint allows you to identify shipments by color while still being able to see through the wrap. Top-quality virgin linear low density polyethylene stretch wrap has a quiet unwind allowing you to wrap with ease.
Global Industrial
Model # :WBB2280122
Global Industrial Hand Stretch Wrap Film, Cast, 18" x 1500', 80 Gauge, Blue Tint - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Style | Hand Film |
| Type | Cast |
| Material | LLDPE |
| Package Quantity | 4 |
| Description | Stretch Wrap |
| Color | Blue |
| Handle Included | No |
| Brand | Global Industrial |