Global Industrial
Model # :WB244280
Global Industrial Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability
|
Questions & Answers (0)
Product Description
With a minimum readability of 0.002 lbs. and 0.001 kg, this scale is capable of counting the smallest of portions in both pounds and kilograms. Large numerical LCD display is easy-to-read for quick identification. Unit is powered by a 12 VDC 500mA adapter or a 6V 4Ah lead-acid rechargeable battery that lasts up to 28 hours. Reinforced ABS plastic housing construction and impact resistant stainless steel provides lasting durability. Counting scale pan platform size is 11-7/16" x 8-3/4". 1 Year Limited Warranty.
PRICE
$325.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 13-1/2 in |
| Height | 4-5/8 in |
| Weight Capacity | 60 lbs |
| Weight | 10.5 lbs |
| Cord Length | 3.94 ft |
| Readability | 0.002 lbs |
| Display Digit Height | 1" |
| Unit of Measurement | kg, lb |
| Pan/Platform Size | 11-7/16" x 8-3/4" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | 12VDC 500mA Adapter, 6V 4Ah Lead-Acid Rechargeable Battery |
| Material | Plastic Base/Stainless Steel Scale |
| Manufacturers Part Number | 244280 |
| Brand | Global Industrial |
| Type | Counting Scale |
| Color | Gray |
| Package Quantity | 1 |
| Interface | RS-232 |
| Battery Life Hours | 28 |
| Stabilization Time | 5 Seconds |
| Housing Material | ABS Plastic |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |