Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2021042

MPN #: 816965006625

Brecknell BCS Electronic Crane Scale with Remote, 6000 lb Capacity x 2 lb Readability

Product Description
Brecknell crane scales are versatile, economic solutions for overhead material handling and weighing applications.

Features:
  • Superb Quality - Aluminum-casting case, high firm hook and shackle. GB/T11883-2002 and European CE directives
  • Strong Reliability - Cutting edge technology, quality integrated circuit for high performance and long time stability
  • Visible LED Display - Adjustable brightness for any environment
  • Dual Power - Internal rechargeable battery or AC power
  • Remote Control - Offers increased safety and convenience
  • Auto-Off Function - Can be set from 0 to 60 minutes
PRICE
$789.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8 in
Height17 in
Weight Capacity6000 lbs
Weight22 lbs
Readability2 lbs
Display Digit Height1.4"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLED
Batteries IncludedYes
MaterialCast Aluminum
Made in the USANo
Manufacturers Part Number816965006625
BrandBrecknell
Battery TypeInternal Rechargeable, AA (For Remote)
TypeCrane Scale
ColorGray
SeriesBCS
CalibrationInternal
Dual ReadabilityYes
Number of Batteries2
Voltage7.2 V
Draftshield IncludedNo
Package Quantity1
DescriptionElectronic Crane Scale with Remote Control
Battery Life Hours60
Stabilization Time1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, EC Machinery Directive