Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB761211

Global Industrial™ Toilet/Urinal Retrofit Sensor Flush Valve for Zurn, Adjustable GPF

Product Description
Global Industrial™ Toilet/Urinal Retrofit Sensor Flush Valve, 1.5 GPF

Product Features:
  • Chrome-plated toilet/urinal flush sensor retrofit kit uses 1.5 gallons per flush
  • Features a low battery indicator that designates power status
  • Operating pressure is 15 – 100 PSI
  • Accepts (4) AA Alkaline batteries
  • Unit is compatible with Zurn Z6000 Manual Flush Valves
CLEARANCE PRICE
$119.95

was $169.95
Save $50.00 (29%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in

Product Details

Battery TypeAA
Gallons per Flush1.5 gal/flush
Battery Life3 Years
For Use WithToilet, Urinal
Number of Batteries4
MaterialChrome Plated Metal Casting Cover
Operating Pressure15 - 100 PSI
Flush TypeSensor
Manufacturers Part Number761211
Installation TypeRetrofit Kit
Low Battery IndicatorYes
Compatible Part/Model NumberZurn Z6000 Manual Flush Valves
Vandal ResistantNo
Spud PlacementTop
BrandGlobal Industrial