Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178063

MPN #: ZER6000PL-HET-CPM

Zurn AquaSense Plus PL ZER Exposed Sensor Diaphragm Flush Valve, Battery Operated, 1.28 GPF, Chrome

Product Description
AquaSense Plus PL ZER Exposed Sensor Diaphragm Battery Powered Flush Valve for Water Closets with 1.28 GPF and Metal Cover in Chrome.

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant internal seals, dual seal diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor.

Features:
  • Control stop with internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and cast wall flange with set screw
  • High back pressure Vacuum Breaker with one piece hex
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal EZ Flush sensor unit with 3-year battery life
  • Flush valve for New or Retrofit Applications
  • 3-year warranty
Compliance and Certification:
  • Complies with ASSE 1037/ASME A112.1037/CSA B125.37
  • ADA Compliant


PRICE
$469.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Spud Size1-1/2 in
Tailpiece Size11-1/2 in

Product Details

Battery TypeAlkaline
Gallons per Flush1.28 gal/flush
TypeFlush Valve
ColorSilver
SeriesAquaSense
Liters per Flush4.85
For Use WithToilet
FinishPolished Chrome
MaterialBrass
Flush TypeSensor
Manufacturers Part NumberZER6000PL-HET-CPM
PSI100 psi
Installation TypeExposed
Spud PlacementTop
Sensor Range13-3/4" to 39-3/8"
BrandZurn

Warranty

Warranty3 mo

Compliance & Certifications

ADA CompliantYes