x

Take 15% off your entire order!

Offer applied at checkout

Prolube 43972 Grease Fitting Set, SAE, 80-piece

Prolube 43972 Grease Fitting Set, SAE, 80-piece

Item #: WBB2290349

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prolube 43972 Grease Fitting Set, SAE, 80-piece

80 piece Metric Fitting Set, Packed in Plastic Sorting Tray. Kit Contains:
    1/8"- 27 PTF:
  • 25 Count Straight
  • 10 Count 45°
  • 10 Count 90°

    1/4"- 28 SAE-LT:
  • 15 Count Straight
  • 10 Count 45°
  • 10 Count 90°

Rohs/ Prop. 65 Compliant. Chrome free trivalent plating

Product Specifications

  • BRANDProlube
  • DESCRIPTIONGrease Fitting Set (SAE)
  • MANUFACTURERS PART NUMBERGFT/KIT/SAE-80
  • MATERIAL(S)Chrome Free Trivalent Plating
  • PACKAGE QUANTITY80
  • SIZE--
  • TYPEGrease Fittings & Adapters
  • MAXIMUM PSI6000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prolube 43973 Grease Fitting Set, Metric, 80-piece

Item #: B2290350

Not Yet Rated

Ships same day.

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prolube 43972 Grease Fitting Set, SAE, 80-piece

Prolube 43972 Grease Fitting Set, SAE, 80-piece

Item #: WBB2290349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant