Global Industrial
Model # :WB244284
Global Industrial Stretch Wrap Film Cutter, Blue, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These film cutters provide a convenient cutting solution for multiple wrapping materials including stretch film, twine, bubble wrap, foam and more. The plastic construction offers strength and impact resistance providing years of durability in harsh working conditions.
PRICE
$18.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-1/4 in |
| Height | 7/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Cutter |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Stretch Wrap Cutter |
| Color | Blue |
| Manufacturers Part Number | 244284 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |