Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robopac

Model # :WBB3113282

MPN #: 9020302679

Robopac Masterplat Semi-Automatic Turntable Stretch Wrapper, 65"Dia., 110" Wrap Height

Product Description
Designed for customers wrapping up to 30 loads per hour. Includes productivity improvement standards like Self-Learning Wrap Program, 110" wrap height and a heavy duty 4,400 pound capacity turntable.

Features:
  • Structural Integrity – 65" turntable with 28 support bearings.
  • Maximum weight: 4400 lbs.
  • Wrap height: 110"
  • Includes Auto-cutter


Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$11,999.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length109 in
Width69 in
Height124 in
Weight Capacity4400 lbs
Weight1395 lbs
Turntable Height3 in
Turntable Diameter65 in
Max Load Size40"L x 48"W x 110"H
Max Roll Width20 in
Max Wrap Height110 in
Max Load Diameter65 in
Min Roll Width20 in

Product Details

Loading OptionFork lift or Pallet Jack
MaterialSteel
Phase1
Manufacturers Part Number9020302679
Mast Vertical MovementLess than 1"
ProgrammableYes
Speed5 - 12 rpm
BrandRobopac
TypeSemi-Automatic Stretch Wrapper
ColorBlue
Series8
Voltage120 V
ControlLED Display & JOG Dial Programmable Selector: 6 Programmable Menus
Production Rate30 LPH
Package Quantity1

Warranty

Warranty3 (90 days for service)