Features:
- Lightweight, compact design
- 2" core diameter
- Red and Black color design
- Spin handle is made of plastic for lightweight use
Weights & Dimensions
| Length | 2 |
| Width | 2-1/2 in |
| Weight | 1 lbs |
| Max Roll Width | 4-1/2" in |
| Min Roll Width | 4 in |
| Core Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Stretch Dispenser |
| Color | Red/Black |
| For Use With | Stretch wrapping anything |
| Tool Type | Manual |
| Handle Type | Handheld Stretch Wrap |
| Applicable Materials | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SWD-2/2 |
| Programmable | No |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |