Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Line

Model # :WBB2308935

MPN #: MDS6-A31HK

Pro-Line Stacking Steel Drawer W/Lock, 20"W x 15"D x 6"H, Gray

Product Description
Pro-Line MDS6-A31HK 6"H Lockable Stacking Drawer Gray

Features rounded T molded corners to match top and for operator protection at knee level. 15"W x 19-1/4"D. Gray Powder Coat.
PRICE
$255.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth15 in
Height6 in
Weight Capacity100 lbs

Product Details

Assembly RequiredNo
TypeDrawer
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberMDS6-A31HK
BrandPro-Line