Lyon® Steel Locking Drawer For Adjustable Workbench, 18"W x 18"D, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your workspace with our locking drawer for our adjustable workbench. Designed to provide secure and convenient storage right at your fingertips. Crafted with practicality in mind, this locking drawer offers the perfect solution for keeping your valuable tools and materials safe and organized while working.
The primary function of our locking drawer is to provide a secure storage solution for your valuable items. With two keys included, you can ensure that your tools and materials are safe against unauthorized access.
The drawer is made from heavy-duty steel with a durable powder coat finish for maximum strength and durability. The sleek Dove Gray finish not only adds a modern and professional touch to your workspace but also offers excellent resistance against scratches, ensuring your drawer remains in top condition for years.
This locking drawer is designed to attach discreetly under your workbench top, optimizing your workspace while keeping your tools easily accessible. The smart design ensures that it doesn't interfere with your workbench's functionality. Setting up your drawer is hassle-free. Lyon® includes all the necessary hardware. You'll have your locking drawer securely in place in no time.
Upgrade your workspace security and organization with our locking drawer for our adjustable workbench. This practical accessory ensures that your valuable tools and materials remain safe and easily accessible. Elevate your workspace today so you can enjoy the convenience and peace of mind it brings
The primary function of our locking drawer is to provide a secure storage solution for your valuable items. With two keys included, you can ensure that your tools and materials are safe against unauthorized access.
The drawer is made from heavy-duty steel with a durable powder coat finish for maximum strength and durability. The sleek Dove Gray finish not only adds a modern and professional touch to your workspace but also offers excellent resistance against scratches, ensuring your drawer remains in top condition for years.
This locking drawer is designed to attach discreetly under your workbench top, optimizing your workspace while keeping your tools easily accessible. The smart design ensures that it doesn't interfere with your workbench's functionality. Setting up your drawer is hassle-free. Lyon® includes all the necessary hardware. You'll have your locking drawer securely in place in no time.
Upgrade your workspace security and organization with our locking drawer for our adjustable workbench. This practical accessory ensures that your valuable tools and materials remain safe and easily accessible. Elevate your workspace today so you can enjoy the convenience and peace of mind it brings
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 6 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Style | Drawer with Lock |
| Type | Drawer |
| Country of Origin | China |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DD232788 |
| Brand | Lyon |