Stackbin Stacking Steel Drawer, 14"W x 23"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4-MTBC-GY Drawer 14"W x 23"D x 3"H - Gray
This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 23 in |
| Height | 3 in |
| Weight Capacity | 75 lbs |
| Weight | 29 lbs |
Product Details
| Style | Drawer |
| Type | Drawer |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 4-MTBC-GY |
| Brand | Stackbin |