Pro-Line MDS12-A31HK 12"H Lockable Stacking Drawer Gray
Features rounded T molded corners to match top and for operator protection at knee level. 15"W x 19-1/4"D. Gray Powder Coat.
Pro-Line Stacking Steel Drawer W/Lock, 20"W x 15"D x 12"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Height | 12 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | MDS12-A31HK |
| Brand | Pro-Line |