Take 15% off your entire order!

Offer applied at checkout

Pull-Out Writing Shelf for Workstation Gray

Pull-Out Writing Shelf for Workstation Gray

Item #: WBB2308938

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pro-Line POWS-A31 Pull-Out Writing Shelf for Workstation Gray

Pull out writing, offers additional workspece to the side of the bench. Gray powder coat. Note: Hanging kit & hardware sold separately.

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES12
  • HEIGHT INCHES3
  • CAPACITY LBS (Evenly Distributed)40
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDPro-Line
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPOWS-A31
  • TOP CONSTRUCTIONSteel
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pro-Line Pull-Out Writing Shelf for Workstation

Item #: 706376

Not Yet Rated

Usually ships in 5 to 8 days

$187.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pull-Out Writing Shelf for Workstation Gray

Pull-Out Writing Shelf for Workstation Gray

Item #: WBB2308938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant