Global Industrial
Model # :T9F708372
Global Industrial™ Self-Closing 2 Rib Guard Rail Safety Gate, Safety Yellow, Post Mount
|
Questions & Answers (0)
Product Description
This rail safety gate provides accessible barrier security and protection for inventory, equipment, personnel, and more. The 2-rib steel construction ensures strength and impact resistance for warehouses, shipping facilities, and other high traffic areas. Includes a self-closing design that forces the gate shut as an added security feature. Features an OSHA approved safety yellow powder coat finish for high visibility and corrosion resistance. Mounts directly to Global's 42"H Guard Rail Post (Model # 436732). Installed dimensions are 43-3/4"L x 39-3/4"H.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 in |
| Height | 39-3/4 in |
| Weight | 90 lbs |
| Opening Width | 43-3/4 in |
Product Details
| Type | Guard Rail System |
| Color | Yellow |
| For Use With | 2 Rib Guard Rail System |
| Mounting Location | Post Mount |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 708372 |
| Mounting Style | Bolt On |
| Component Style | Self-Closing Safety Gate |
| Brand | Global Industrial |