Global Industrial
Model # :WB695648PK
Global Industrial™ Cloth Dry Eraser - Pack of 6
|
Questions & Answers (0)
Product Description
Global Industrial™ Magnetic Eraser Cloth - Pack of 6
This magnetic cloth eraser is ideal for magnetic boards or easels without an accessory tray and can be attached anywhere on your magnetic surface for easy usability. The cloth can be used on your board wet or dry. To clean, rinse with warm water and let air dry.
Cloth eraser cannot be used in a washing machine
This magnetic cloth eraser is ideal for magnetic boards or easels without an accessory tray and can be attached anywhere on your magnetic surface for easy usability. The cloth can be used on your board wet or dry. To clean, rinse with warm water and let air dry.
Cloth eraser cannot be used in a washing machine
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
Product Details
| Type | Eraser |
| Package Quantity | 6 |
| Description | Magnetic Eraser Cloth |
| Color | Blue |
| Manufacturers Part Number | 695648PK |
| Brand | Global Industrial |