Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Spring Lift Platform for 16 bushel truck

Spring Lift Platform for 16 bushel truck

Item #: WB800374

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform reduces need for operators bending and leaning into truck when unloading cargo. Spring lift platform is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Stainless Spring 8.2"L x1.25"D with Nylon fabric cover. Sturdy 1/2 wire hooks.

Product Details

  • Accessory Type Platform for 16 Bushel Box Truck
  • Color Family White

Weights & Dimensions

  • Width 24 in
  • Weight Capacity 150 lbs
  • Height 2 in
  • Length 38 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Lift Platform for 16 bushel truck

Spring Lift Platform for 16 bushel truck

Item #: WB800374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Spring Lift Platform for 16 bushel truck
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant