Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB695725-30-BK

Interion® 30"H Steel Barstool - Black - 4/Pack

Product Description
Interion® Steel Barstool - 30"H - Black

This industrial style steel stool is versatile enough to fit in with both modern and traditional décor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41"-42"H. Ships fully assembled stacked in packs of 4.
PRICE
$279.95

1
1
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width17-3/4 in
Seat Depth17-3/4 in
Seat Height30 in
Min Seat Height30 in
Max Seat Height30 in
Base4 Legged

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number695725-30-BK
CollectionModern
BrandInterion by Global Industrial
TypeBar Stool
ColorBlack
SeriesInterion
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity4
DescriptionSteel Barstool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialSteel