Direct airflow where you need it most with the by using this mobile bracket with the Global Industrial Axial Air Mover. The solidly constructed metal framing is built tough to support the heavy weight of compatible Axial Air Movers, keeping the unit well slotted in place while it blows out air. Once the Axial Air Mover is secured within the bracket it can then be tilted either up or down. The bracket is lightweight in design and comes equipped with 2 rear wheels to help move the unit from one worksite location to another. 1 Year Limited Warranty.
Global Industrial
Model # :WB641766
Global Industrial Mobile Bracket For 641765
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 13 in |
| Weight | 6 lbs |
Product Details
| Type | Wheels |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 641766 |
| For Use With | Axial Air Mover 641765 |
| Brand | Global Industrial |