Replacement Heavy Duty Pedestal Base For Global Industrial Model # 652299Y 30" Deluxe Oscillating Pedestal Fan. Pedestal Base is 28" in diameter, constructed of steel and comes in a yellow finish. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
Global Industrial
Model # :WB292237
Global Industrial™ Replacement Heavy Duty Pedestal Base For 652299Y
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$64.95was $119.95
Save $55.00 (46%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 292237 |
| Type | Pedestal Base |
| For Use With | Pedestal Fan 652299Y Before 2026 |
| Material | Steel |
| Color | Yellow |
| Brand | Global Industrial |