Die Button Shims
Most Relevant
Die Button Shim

Our Die Button Shims offer precise spacing and adjustments in industrial applications. With exact thicknesses and tempered steel construction, they ensure accurate spacing and alignment. Ideal for filling gaps in pre-drilled or machined holes, button die shims are suitable for automotive and manufacturing industries. Available in various sizes and thicknesses to meet your needs.
| Compare | Image | Material | Diameter | Inside Diameter | Thickness | Weight | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Spring Steel | 0.624" | 0.47 in | 0.015 in | 0.0289 | 50 | WBB512050 | $31.95 | ||
![]() | Spring Steel | 0.374" | 0.285 in | 0.032 in | 0.0112 | 25 | WBB512199 | $15.25 | ||
![]() | Spring Steel | 0.4365" | 0.31 in | 0.015 in | 0.0175 | 50 | WBB512084 | $30.95 | ||
![]() | Spring Steel | 0.874" | 0.625 in | 0.005 in | 0.0246 | 50 | WBB512044 | $48.95 | ||
![]() | Spring Steel | 0.4365" | 0.31 in | 0.032 in | 0.0154 | 25 | WBB512198 | $15.00 | ||
![]() | Spring Steel | 0.999" | 0.75 in | 0.005 in | 0.028 | 50 | WBB512015 | $49.95 | ||
![]() | Spring Steel | 0.999" | 0.75 in | 0.015 in | 0.073 | 50 | WBB512045 | $48.95 | ||
![]() | Spring Steel | - | - | - | 0.462 | 450 | WBB512201 | $269.95 | ||
![]() | Spring Steel | 0.749" | 0.595 in | 0.015 in | 0.0363 | 50 | WBB512048 | $44.95 | ||
![]() | Spring Steel | 0.749" | 0.595 in | 0.005 in | 0.0137 | 50 | WBB512047 | $30.95 |
Showing 1-10 of 12 results
Metric Die Button Shim

Our Metric Die Button Shims provide reliable spacing and alignment in industrial applications. They offer precise thicknesses and excellent tolerance levels for optimal performance. Metric Die Button Shims securely mount dies to press tools, resisting rust and corrosion. Ideal for high-heat and high-pressure applications.
Showing 1-10 of 17 results