Wood Glue

Wood Glue
| Compare | Image | Type | Glue Type | Size | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Glue | Waterbased PVA | 18 oz | Tan | 4 | Gorilla | WBB3179104 | $12.50 ea. | ||
![]() | Adhesive | Waterbased PVA | 8 oz. | White | 6 | Gorilla | WBB3140070 | $10.75 ea. | ||
![]() | Glue | Wood Glue | 4 oz | Tan | 12/Pack | Gorilla | WBB2320822 | $4.49 ea. | ||
![]() | Glue | Wood Glue | 8 oz | Tan | 12/Pack | Gorilla | WBB2320827 | $6.50 ea. |

Wood Filler Tub
Related Products
Pinch for a Precise Drop or Squeeze for a Steady Bead Our 3M™ Scotch-Weld; Instant Adhesive CA40 is a glue that is easily applied with a thin bond line from a squeeze bottle and cures quickly. This cyanoacrylate adhesive is dispensed from a flexible container; pinch a precise drop or squeeze for a steady bead. Recommended Applications Features: Gasket attachment Small joint assembly Jewelry assembly Orthopedics and footwear Creates a Strong, Durable, Long-Lasting Bond Once applied, our 3M™ Scotch-Weld Instant Adhesive CA40 typically reaches handling strength in under 20 seconds, ...
Our legendary, super strong, waterproof adhesive with powerful instant grab and hold is now engineered with Easy Squeeze technology (tube only) for smooth, easy dispensing. Specifically formulated to work on all types of surfaces and can be applied on dry or wet surfaces, even underwater! Solvent-free, paintable, sandable, and won't run or drip so it can be applied overhead. It's UV, chemical, and mildew resistant too, making it ideal for both indoor and outdoor use. Perfect for: Interior and exterior home repairs Seal out water and air Roof and siding repair Bath and shower fixes Shoe ...
3M™ Scotch-Weld™ Epoxy Adhesive DP110 Gray is a flexible, fast-setting, two-part epoxy adhesive that works well on a variety of substrates, including metals, ceramics, concrete, composites, wood and many plastics. Features: Flexible adhesive provides strong, permanent bond even under vibration and impact Maintains high shear and peel strength Flexible when cured, making it a good choice for bonding dissimilar surfaces 10 minute work life with handling strength in approximately 20 minutes at room temperature Versatile bonder for metals, plastics, concrete, wood and composites ...
Securely bond, fix, and create with Scotch® Liquid Super Glue. This cyanoacrylate (CA) glue adheres to a wide variety of porous and non-porous surfaces, including glass, wood, leather, ceramics, metal, rubber, vinyl, and some plastics. The fast-drying liquid formula of this instant glue joins materials seamlessly in seconds, with a fine point tip for precise application. Compact and convenient, these single use super glue tubes contain just the right amount for quick, one-time repairs around the house or on the go. And unlike larger tubes, you don't have to worry about the liquid glue ...
3M™ Hi-Strength 90 Cylinder Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed Features: Provides professional, industrial strength for demanding applications Comes with a variable-width web spray pattern High strength, fast, contact type adhesive Bonds laminate, wood, concrete, metal, plastic and more High ...