Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320847

MPN #: 3033002

Gorilla Hot Glue Sticks, 4" Full, 30 per Pack - Pkg Qty 6

Product Description
Incredibly tough & versatile, Gorilla Hot Glue Sticks provide a long term hold even on hard to bond surfaces. The clear adhesive works with both high and low temperature glue guns and features an extended working time for added convenience for all types of projects. Gorilla Hot Glue is also weather-resistant and 5X more durable, keeping your projects safe from seasonal temperature swings that can cause other glues to fail.

Features:
  • Weather Resistant
  • For Indoor and Outdoor use only.
  • All Temperature: Safe for both high and low temperature glue guns
  • High Temperature For Strong Bonding: Wood, Plastic, Metal, Glass and More!
  • Low Temperature For Delicate Materials: Floral, Fabric, Foam, Jewelry, and More!
  • 45 second extended working time.


PRICE
$54.00  Sold in packages of 6 / $9.00 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"

Product Details

TypeGlue
Glue TypeGlue Gun Glue Stick
Package Quantity30/Pack
DescriptionHot Glue Sticks
ColorClear
Manufacturers Part Number3033002
BrandGorilla