Accessibility Ramps
Accessibility ramps are inclined surfaces that help people with mobility challenges navigate changes in elevation, such as stairs or curbs. They have textured surfaces to reduce the risk of slipping, and some fold in half for easy transportation. The ramps are designed of heavy-duty material to withstand heavy loads, frequent use, and a variety of transportation devices such as wheelchairs and scooters. Accessibility ramps can be used in residential, commercial, and industrial areas.
Most Relevant

PVI Threshold Ramps
| Compare | Image | Material | Height | Length | Weight | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Aluminum | 2 to 3-1/2 in | 24 in | 12 lbs | 800 lbs | Ships Same Day WBB2004267 | $119.95 | ||
![]() | Aluminum | 4 to 6 in | 48 in | 26 lbs | 800 lbs | WBB2004271 | $249.95 | ||
![]() | Aluminum | 1-1/2 to 2 in | 16 in | 6 lbs | 600 lbs | Ships Same Day WBB2004262 | $99.95 | ||
![]() | Rubber | 1 in | 12-1/4 in | 17 lbs | No Load Limitations lbs | Ships Same Day WBB2004270 | $189.95 | ||
![]() | Aluminum | 3-1/2 to 5 in | 36 in | 19 lbs | 800 lbs | WBB2004268 | $269.95 | ||
![]() | Rubber | 1 in | 8-1/8 in | 9 lbs | No Load Limitations lbs | Ships Same Day WBB2004269 | $129.95 | ||
![]() | Aluminum | 1 to 2 in | 12 in | 6 lbs | 800 lbs | Ships Same Day WBB2004266 | $76.95 | ||
![]() | Aluminum | 2 to 4 in | 24 in | 12 lbs | 600 lbs | Ships Same Day WBB2004263 | $139.95 | ||
![]() | Aluminum | 1/2 to 1/2 in | 12 in | 5 lbs | 600 lbs | Ships Same Day WBB2004264 | $66.95 | ||
![]() | Aluminum | 2 to 4 in | 24 in | 15 lbs | 600 lbs | Ships Same Day WBB2004265 | $179.95 |

PVI Solid Ramps

PVI Foldable Ramps