Long retractable handle and wheels eases movement and stores easily out of the way. Suitable for large truck tires up to 16" maximum width. Comes with rubber nonskid pad to prevent slippage. 20 Ton capacity per pair. Frame - 47" L x 18.25" W x 9.25" H. Overall length - 51". Tread Width – 16. 2014 ASME/PASE compliant. Ship weight 324 lbs. per pair. 1 Year Limited Warranty.
American Forge & Foundry Wide Truck Ramps, 20 Ton, 47"L x 18-1/4"W x 9-1/4"H, 51" Overall Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 18-1/4 in |
| Height | 9-1/4 in |
| Low Height | 9.25 in |
| Max Height | 9.25 in |
Product Details
| Capacity | 20 |
| Description | Wide Truck Ramps |
| Manufacturers Part Number | 3420ASD |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets OSHA Requirements. |