Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accessibility Ramps

Accessibility ramps are inclined surfaces that help people with mobility challenges navigate changes in elevation, such as stairs or curbs. They have textured surfaces to reduce the risk of slipping, and some fold in half for easy transportation. The ramps are designed of heavy-duty material to withstand heavy loads, frequent use, and a variety of transportation devices such as wheelchairs and scooters. Accessibility ramps can be used in residential, commercial, and industrial areas.
27 Results
PVI Threshold Ramps

PVI Threshold Ramps

CompareImageMaterialHeightWidthLengthWeightWeight CapacityModel #Price
PVI Rubber Threshold Ramp RAEZ0110 - 8-1/8"L x 42"W - No Load Limitations
Rubber
1 in
42 in
8-1/8 in
9 lbs
No Load Limitations lbs
Ships Same Day
WBB2004269
$129.95
PVI Adjustable Threshold Ramp ATH4832 - 48"L x 32"W - 800 Lb. Capacity
Aluminum
4 to 6 in
32 in
48 in
26 lbs
800 lbs
WBB2004271$249.95
PVI Threshold Ramp TH2436 - 24"L x 36"W - 600 Lb. Capacity
Aluminum
2 to 4 in
36 in
24 in
15 lbs
600 lbs
Ships Same Day
WBB2004265
$179.95
PVI Threshold Ramp TH1232 - 12"L x 32"W - 600 Lb. Capacity
Aluminum
1/2 to 1/2 in
32 in
12 in
5 lbs
600 lbs
Ships Same Day
WBB2004264
$66.95
PVI Adjustable Threshold Ramp ATH1232 - 12"L x 32"W - 800 Lb. Capacity
Aluminum
1 to 2 in
32 in
12 in
6 lbs
800 lbs
Ships Same Day
WBB2004266
$76.95
PVI Rubber Threshold Ramp RAEZ1110 - 12-1/4"L x 42"W - No Load Limitations
Rubber
1 in
42 in
12-1/4 in
17 lbs
No Load Limitations lbs
Ships Same Day
WBB2004270
$209.95
PVI Threshold Ramp TH2432 - 24"L x 32"W - 600 Lb. Capacity
Aluminum
2 to 4 in
32 in
24 in
12 lbs
600 lbs
Ships Same Day
WBB2004263
$139.95
PVI Adjustable Threshold Ramp ATH2432 - 24"L x 32"W - 800 Lb. Capacity
Aluminum
2 to 3-1/2 in
32 in
24 in
12 lbs
800 lbs
Ships Same Day
WBB2004267
$119.95
PVI Threshold Ramp TH1632 - 16"L x 32"W - 600 Lb. Capacity
Aluminum
1-1/2 to 2 in
32 in
16 in
6 lbs
600 lbs
Ships Same Day
WBB2004262
$99.95
PVI Adjustable Threshold Ramp ATH3632 - 36"L x 32"W - 800 Lb. Capacity
Aluminum
3-1/2 to 5 in
32 in
36 in
19 lbs
800 lbs
WBB2004268$269.95
PVI Solid Ramps

PVI Solid Ramps

PVI Foldable Ramps

PVI Foldable Ramps

PVI Wheel-A-Bout Portable Ramps

PVI Wheel-A-Bout Portable Ramps