Safety Railing Fittings
Safety Railing Fittings are versatile components that connect piping and tubing. Made with various heavy-duty materials like aluminum, brass, and stainless steel, pipe fittings ensure secure connections and are ideal for creating customizable pipelines, safety railings, machine guards, and other structures for commercial or industrial purposes. Fittings come in different types - like elbow, flange, and clamp pipe fittings - to meet a range of needs.
Most Relevant
Flanges

Flanges provide a secure mounting point for industrial handrails, guard rails and piping. Available in a range of diameters to accommodate different-size pipes, these railing flanges can be mounted to the wall or the floor for secure, sturdy attachment, and they are crafted from durable material, such as aluminum or galvanized iron, to hold up against wear and tear over time.
| Compare | Image | Type | Nominal Pipe Size | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Rail Flange | Nominal Pipe Size | Galvanized Iron | Global Industrial | Ships Same Day WB798729 | as low as $6.50 Save $0.50 (7%) | ||
![]() | Medium Flange | Nominal Pipe Size | Galvanized Iron | Global Industrial | Ships Same Day WB798728 | as low as $4.64 Save $0.46 (9%) | ||
![]() | Medium Flange | Nominal Pipe Size | Galvanized Iron | Kee Safety | Ships Same Day WB448228 | as low as $16.25 Save $1.25 (7%) | ||
![]() | Offset Rail Wall Flange | Nominal Pipe Size | Galvanized Iron | Kee Safety | Ships Same Day WB296478 | as low as $97.95 Save $8.00 (8%) | ||
![]() | Swivel Flange | Nominal Pipe Size | Aluminum | Kee Safety | WB296513 | as low as $44.95 Save $3.00 (6%) | ||
![]() | HD 4 Hole Square Flange | 1-1/2 in | Aluminum | Kee Safety | WB296533 | as low as $57.95 Save $5.00 (8%) | ||
![]() | Medium Flange | Nominal Pipe Size | Aluminum/Magnesium | Kee Safety | WB448372 | as low as $27.95 Save $2.00 (7%) | ||
![]() | Offset Wall Flange | 1-1/2 in | Aluminum | Kee Safety | WB296537 | as low as $65.95 Save $5.00 (7%) | ||
![]() | Round Base Flange | 1-1/2 in | Galvanized Iron | Kee Safety | WB296476 | as low as $57.95 Save $5.00 (8%) | ||
![]() | Flange, Wall | Nominal Pipe Size | Aluminum | Kee Safety | WB296520 | as low as $34.95 Save $2.00 (5%) |
Showing 1-10 of 22 results
Tee Fittings

Tee Fittings allow connection of multiple pieces of pipes or tubing in industrial handrail and guard rail applications. Designed with up to three sockets, railing tee fittings create 90-degree attachments to increase rail system stability, and durable aluminum or galvanized iron construction provides lasting strength. Tee fittings with swivel designs enable custom builds with adjustable angles.
Showing 1-10 of 68 results
Elbows

Elbows make it easy to attach multiple pieces of pipes or tubing in industrial rail systems, creating a corner or change of direction. Available in 90-degree or adjustable-angle options, these railing elbows are suitable for a wide range of handrail and guard rail applications, and side outlet elbows are designed to join three pipes together at a corner to improve structural stability.
Showing 1-10 of 11 results

Cross Fittings
Showing 1-10 of 24 results
Mounting Brackets & Supports

Mounting Brackets and Supports increase the stability of handrails, guardrails, and other railing systems in industrial settings. Railing brackets and supports can be affixed to the wall or other sections of railing for secure placement, and they are made of durable material, such as galvanized iron or aluminum, for lasting strength. Available in a range of sizes to fit pipes of varying diameters.
Showing 1-10 of 18 results
Sockets

Sockets provide a secure connection point between components of an industrial handrail or guard rail system. Swivel sockets feature male and female counterparts that work together to create adjustable angles between pipes or tubing and vertical posts. These railing sockets are constructed from durable material, such as galvanized iron or aluminum, to hold up against wear and tear.
Showing 1-10 of 16 results
Couplings

Couplings offer a simple, secure way to connect two pieces of industrial pipe or tubing, extending the length of railing systems and creating an in-line joint. These railing couplings come in a variety of sizes to fit pipes of different diameters, and they are crafted from durable aluminum or galvanized iron to withstand the wear and tear of warehouse environments.
Plugs

Plugs are designed to fit into the ends of tubes or pipes, giving industrial railing systems an aesthetically pleasing finishing touch. These railing end caps are available in multiple sizes to accommodate a wide range of pipe diameters, and the drive-in design makes these railing plugs difficult to remove after installation.
Collars

Collars are suitable for use with gate hinges and other fittings that may need to be left untightened. Designed to provide additional support for structures exceeding the allowed slip load for a set screw, railing collars come in a wide range of sizes to accommodate pipes and tubing of varying diameters. Galvanized iron construction holds strong over time while resisting rust and corrosion.
Hardware

Designed for the secure attachment of components, Hardware for Pipes and Fittings, such as anti-theft devices and set screws, help enhance the connection of pipes and fittings. Galvanized iron construction offers strength, durability, and resistance to rust & corrosion.