Wheel Dollies
Brand
Type
Length
Material
Width
Depth
Height
Capacity
Color
Price
Related Products
Just as durable and half the size. The Single Cylinder Dolly™ HD is designed for demanding industrial facilities or tough outdoor applications in which transport of a single cylinder is required. Accommodates one cylinder, up to 12" in diameter, including class 300 SCF industrial gas cylinders and No. 5 acetylene cylinders. Limited 1 Year Warranty.
These husky durable E lever dollies easily get under extremely heavy loads with the reversed beveled nose iron, which is bolted to the handle for greater strength. Lever dollies have a 5 wide x 3 deep nose iron and the oak hardwood handles have smooth, rounded edges. Rubber mold-on cast iron (RT) wheels. Lever dollies are typically used in pairs.
These husky durable E lever dollies easily get under extremely heavy loads with the reversed beveled nose iron, which is bolted to the handle for greater strength. Lever dollies have a 5 wide x 3 deep nose iron and the oak hardwood handles have smooth, rounded edges. Wheel are polyurethane mold-on cast iron. Lever dollies are typically used in pairs.
Solid platform dollies are formed from a single 11 gauge steel sheet and have 1" lips on all sides Lip-Down model offer a flush solid steel deck All dollies are equipped with four double-ball race, swivel casters welded to the frame and a towing eye 4" x 1 1/2" Semi-Steel (IW) wheels allow for great maneuverability in confined areas and narrow aisles Durable green finish on frame
Made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Offers heavy duty 6" x 3" tapered steel noses and select kiln dried ash handles. Provides 5" x 2" plastex wheels with roller bearings. Capacity is 5,000 lbs.