Esco Equipment Truck Wheel Dolly - ESC70130
Write a Review
|
Questions & Answers (0)
Product Description
Esco Truck Wheel Dolly is used to remove truck wheels from the vehicle, roll the wheel to a work location and align the wheel back on the truck by rotating the wheel on rollers so the wheel can be fastened back on the truck.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24-1/2 in |
| Height | 2-1/2 in |
| Weight | 20.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Truck Wheel Dolly |
| Color | Yellow |
| Manufacturers Part Number | ESC70130 |
| Brand | Esco Equipment |