Cylinder Hand Trucks
Cylinder hand trucks are designed to safely and efficiently transport cylinder tanks in commercial and industrial settings. With frames made from heavy-duty materials like steel and rubber, these hand trucks, carts, and dollies securely hold tanks and containers with cylindrical shapes. They are either motorized or manual and have wheels that make it easy to move cylinders between different workspaces. Cylinder hand trucks are ideal in settings where moving heavy capacity drums, tanks, and barrels are key.
Most Relevant

Cylinder Hand Trucks
| Compare | Image | Brand | Weight Capacity | Height | Width | For Cylinder Types | Wheel Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 500 lbs | 47 in | 22 in | Universal | (4) Semi Pneumatic | Ships Same Day WB988991 | $149.95 | ||
![]() | Global Industrial | 800 lbs | 47 in | 40 in | Universal | (2) Rigid, (2) Swivel | WB988992 | $229.95 | ||
![]() | Global Industrial | 500 lbs | 42-1/4 in | 6-3/16 in | K | (2) Rigid, (2) Swivel | Ships Same Day WB989001 | $219.95 | ||
![]() | Wesco | 500 lbs | 42-1/4 in | 18-1/2 in | K | (2) Rigid, (2) Swivel | WB984630 | $279.95 | ||
![]() | Harper | 500 lbs | 49-1/2 in | 19 in | K | (2) Rigid, (2) Swivel | Ships Same Day WB241955 | $469.95 | ||
![]() | Little Giant | 800 lbs | 47 in | 40 in | Universal | (2) Rigid, (2) Swivel | Ships Same Day WBB288221 | $325.95 | ||
![]() | Harper | 500 lbs | 49-1/2 in | 19 in | K | Pneumatic | WB241956 | $335.95 | ||
![]() | Wesco | 250 lbs | 41-3/4 in | 17-1/2 in | K | (2) Rigid, (2) Swivel | WB984629 | $249.95 | ||
![]() | Milwaukee | 500 lbs | 48 in | 21 in | - | (2) Rigid | WBB3253598 | $165.95 | ||
![]() | Justrite | 1000 lbs | 47 in | 19 in | Universal | Pneumatic | WBB1170794 | $637.36 |
Showing 1-10 of 29 results

Welding Cylinder & Torch Carts
Showing 1-10 of 13 results

Motorized Dewar Cylinder Tank Cart

Cylinder Lifters

Cylinder Cart

Hand Operated Water Heater Tank Lift Truck

Cylinder Transport Dollies

Hydraulic Cylinder Pedalift

Portable Cylinder Lifters

Foot Kick Cylinder Hand Trucks

High-Pressure Cylinder Retention Bar for Motorized Dewar Cylinder Tank Carts
Cylinder Hand Trucks

Cylinder hand trucks provide secure transport of liquid or gas cylinders. The tubular steel frame construction provides long-lasting durability. Cylinder hand trucks feature safety holding chains, and the wheels provide easy maneuverability. Some models include a spring-lock mechanism for conversion from two to four-wheel mode. Tilt-back cylinder hand trucks are also available.