Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253599

MPN #: 40140

Milwaukee LP Tank Cylinder Truck, 8" Semi-Pneumatic Tires, 500 lb. Capacity

Product Description
The Milwaukee LP Tank/Cylinder Truck is a rugged, purpose-built solution for moving propane tanks, gas cylinders, and other heavy canisters with ease and safety. Designed with a sturdy steel frame and a wide base for enhanced stability, this truck makes transporting bulky cylinders across job sites, workshops, and warehouses more manageable. Smooth-rolling wheels ensure reliable mobility on a variety of surfaces, while the ergonomic handle provides improved control and comfort during use. Durable and dependable, this cylinder truck helps reduce strain and risk when handling heavy tanks, making it a smart choice for professionals in construction, HVAC, landscaping, and industrial settings.

Features:
  • Adjustable belt secures the tank to the unit during transport
  • 2 Belt holder locations to accommodate a variety of tank sizes
  • Hose Hook holder to store the hose
  • 8" Semi-pneumatic tires that never go flat
  • Lightweight and easy to store


PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Height44-3/4 in
Weight Capacity500 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePortable Cylinder Truck
MaterialSteel
ColorRed
Manufacturers Part Number40140
BrandMilwaukee