Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB168067

Global Industrial™ 2-Wheel Professional Appliance Hand Truck, 750 Lb Capacity

Product Description
✓ Tubular steel frame for long-lasting performance
✓ Positive ratchet assembly ensures loads are secured
✓ Easy-rolling ball bearing wheels promote mobility

Quickly and safely move appliances and equipment around with the Global Industrial™ 2-Wheel Professional Appliance Hand Truck. This stair-climbing hand truck includes smooth-rolling continuous-belt stair climbers and a nylon belt that won't scratch load surfaces. Its high-strength tubular 17-gauge steel frame with double-welded joints make it the professional's choice in appliance hand trucks. A positive ratchet assembly ensures your loads stay secure, while the non-marring rubber prevents damage to contact surfaces.

  • 2-wheel flat ground weight capacity: 750 lbs.
  • Stair‑climbing weight capacity (continuous belt): 400 lbs.
  • Capacity ratings are based on evenly distributed loads under controlled operating conditions
  • PRICE
    $279.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Height59 in
    Weight Capacity750 lbs
    Weight62 lbs
    Wheel Diameter8 in
    Noseplate Width24 in
    Noseplate Depth5 in

    Product Details

    Assembly RequiredNo
    TypeGeneral Purpose
    ColorRed
    Wheel Type(2) Rigid
    Style2-Wheel
    MaterialSteel
    Manufacturers Part Number168067
    Handle StyleDual Loop
    BrandGlobal Industrial

    Warranty

    Warranty1 yr