Harper™ 716-40 Cylinder Hand Truck 10" Pneumatic Wheels 500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Harper™ CYLINDER HAND TRUCK WITH FOLDING REAR SUPPORT
Safely move 9-1/4" diameter oxygen, acetylene, nitrogen and other gas cylinder bottles from storage to work areas. Twin bottle design offers added efficiency. Folding rear support with 3" rubber casters ensures stability. Strong welded 1" diameter steel frame has a durable powder coat finish. Heavy-duty 36"L holding chain secures cylinders during transport. 49-1/2"H x 23"W with a 17" x 9" noseplate. Full pneumatic wheels provide a smooth ride over rough terrain. Shipped assembled.
Safely move 9-1/4" diameter oxygen, acetylene, nitrogen and other gas cylinder bottles from storage to work areas. Twin bottle design offers added efficiency. Folding rear support with 3" rubber casters ensures stability. Strong welded 1" diameter steel frame has a durable powder coat finish. Heavy-duty 36"L holding chain secures cylinders during transport. 49-1/2"H x 23"W with a 17" x 9" noseplate. Full pneumatic wheels provide a smooth ride over rough terrain. Shipped assembled.
PRICE
$335.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 49-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 17 in |
| Noseplate Depth | 9 in |
| Rear Wheel | (2) Swivel |
Product Details
| Assembly Required | No |
| Type | Tilt Back Double Cylinder |
| Color | Green |
| For Cylinder Types | K |
| Wheel Type | Pneumatic |
| Material | Steel |
| Manufacturers Part Number | 716-40 |
| Brand | Harper |