Vestil Aluminum Channel Platform Truck SDD-3672 - 36"W x 72"L
Write a Review
|
Questions & Answers (0)
Product Description
This Aluminum Channel Platform Truck gives rugged dependable service at an economical price. Extruded deck sections are engineered for high load capacity, durability, and shock resistance. All aluminum construction. Includes one removable high-polished steel handle and two rigid and two swivel 5" x 2" poly-on-steel casters. Ideal for commercial, industrial, and warehouse areas. 36"W x 72"L x 10-1/2"H platform.
PRICE
$955.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 35-1/2 in |
| Weight Capacity | 3600 lbs |
| Weight | 113 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 36 in |
| Deck Height | 10-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Poly-on Steel |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Cross-Braced Handle |
| Surface Type | Solid |
| Material | Aluminum |
| Manufacturers Part Number | SDD-3672 |
| Brand | Vestil |