Plastic Shelf Trucks
Plastic shelf trucks facilitate the easy movement of goods, supplies, and materials within warehouses, distribution centers, and manufacturing facilities. The shelf trucks are equipped with casters, making them ideal mobile storage shelving solutions. The shelves have an open design, offering convenient 4-way access to items in storage.
Most Relevant
MetroMax® i Mobile Shelf Trucks With Microban

MetroMax® i Mobile Shelf Trucks with Microban provide a compact and reliable solution for transportation and storage tasks. These shelf trucks feature durable construction with a Microban protective coating to guard against germs and bacteria. All shelf configurations come with removable polymer shelf mats. Lift-off polymer shelves cannot rust or corrode, and are NSF certified.
| Compare | Image | Length | Width | Height | Number of Shelves | Weight Capacity | Wheel Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 24 in | 68 in | 4 | 1000 lbs | Polyurethane | WB2099302 | $1,699.00 | ||
![]() | 60 in | 18 in | 68 in | 4 | 1000 lbs | Polyurethane | WB2099002 | $1,499.00 | ||
![]() | 60 in | 18 in | 68 in | 4 | 1000 lbs | Polyurethane | WB2099001 | $1,389.00 | ||
![]() | 48 in | 24 in | 68 in | 4 | 1000 lbs | Polyurethane | WBB2127490 | $1,419.00 | ||
![]() | 49-3/4 in | 20-5/16 in | 67-5/16 in | 4 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251588 | $1,319.00 | ||
![]() | 37-3/4 in | 26-5/16 in | 79-5/16 in | 5 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251578 | $1,585.00 | ||
![]() | 61-3/4 in | 26-5/16 in | 67-5/16 in | 4 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251491 | $1,855.00 | ||
![]() | 61-3/4 in | 20-5/16 in | 67-5/16 in | 4 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251483 | $1,619.00 | ||
![]() | 49-3/4 in | 26-5/16 in | 67-5/16 in | 4 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251467 | $1,659.00 | ||
![]() | 49-3/4 in | 20-5/16 in | 79-5/16 in | 5 | 900 lbs | 2 Swivel, 2 Swivel with Brakes | WBB3251615 | $1,575.00 |
Showing 1-10 of 33 results
MetroMax® Q Mobile Shelf Trucks With Microban

MetroMax® Q mobile shelf trucks with Microban are an ideal transport solution for applications such as healthcare, manufacturing, assembly, and more. They feature antimicrobial product protection that inhibits the growth of bacteria, mold, and mildew. With high weight capacities and multiple sizes available, these shelf trucks provide maximum efficiency and convenience.
Showing 1-10 of 24 results
MetroMax® 4 Mobile Shelf Trucks With Microban

MetroMax® 4 mobile shelf trucks provide maximum durability and performance. Constructed of heavy-duty, antimicrobial-protected materials, these trucks resist bacteria growth. With models featuring different shelf amounts, they make storage efficient and can be used in a number of work environments. Available in multiple lengths, widths, and heights.
Showing 1-10 of 20 results
Camshelving® Elements Series Mobile Units

The Camshelving® Elements Series Mobile Units provide high-capacity shelving with smooth mobility. Crafted with open wire design for maximum visibility, they make loading and unloading more effiecient. These units are available in multiple lengths, widths, and heights and can be used in many commercial environments.