Serving Carts

Outdoor Serving Cart
| Compare | Image | Brand | Length | Height | Width | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Suncast | 40 in | 34 in | 22 in | Brown | WBB335621 | $189.95 |

Indoor Serving Cart

School Carts
Related Products
The New Age Industrial 95977 8-Tier Heavy Duty Aluminum Universal Cart provides high-capacity, mobile storage and transport for diverse commercial applications. Featuring full-size, all-welded aluminum construction and eight rounded bar style shelves, this cart allows for universal end and side loading. With 7-1/4" shelf spacing, it's designed for efficient organization of various items. Equipped with four 5" platform plate type swivel casters, this NSF certified cart offers smooth mobility. Its robust design is built for heavy-duty use. Proudly Made in the USA.
The New Age Industrial 1356M 6-Tier Standard Aluminum Universal Cart is a versatile mobile solution for transporting a variety of items. With an open frame design and six rounded bar style shelves, it offers universal end and side loading, accommodating platters, containers, or boxes up to 18"W x 26"L. All-welded aluminum construction ensures durability, supporting a total weight capacity of 450 lbs. (75 lbs. per shelf). Equipped with four 5" stem type swivel casters, this NSF certified cart provides smooth and easy maneuverability, making it ideal for food service, retail, and industrial ...
The Chuckwagon® Jr. is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9 1/2" x 14 1/2" Raised top edge surfaces safely holds more trays, beverage servers and wash racks Handle slots for easy navigation Highest quality non-marring kingpin-less casters Optional ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...