Pegboard & Louvered Panel Carts
Most Relevant

Tool Carts
| Compare | Image | Width | Depth | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 20 in | 16 in | 48 in | AlligatorBoard | Ships Same Day WBB479902 | $229.95 | ||
![]() | 24 in | - | 66-1/2 in | Little Giant | WBB2227385 | as low as $409.95 Save $36.00 (8%) | ||
![]() | 48 in | 24 in | 56 in | Little Giant | WBB899625 | $595.00 | ||
![]() | 20 in | 48 in | 48 in | AlligatorBoard | Ships Same Day WBB479904 | $365.95 | ||
![]() | 36 in | 24 in | 56 in | Little Giant | WBB2117828 | as low as $909.00 Save $70.00 (7%) | ||
![]() | 40-3/8 in | 40-3/4 in | 83-2/3 in | Treston | WBB812067 | $4,049.00 | ||
![]() | 20 in | 32 in | 48 in | AlligatorBoard | Ships Same Day WBB479903 | $355.95 | ||
![]() | 48 in | 24 in | 60 in | Little Giant | WBB2006409 | $799.00 | ||
![]() | 48 in | 24 in | 56 in | Little Giant | WBB2117831 | as low as $939.00 Save $80.00 (8%) | ||
![]() | 9/16 in | 37-3/8 in | 77-13/16 in | Treston | WBB812143 | $709.00 |
Showing 1-10 of 41 results
Modular Bin & Panel Carts

Modular bin & panel carts are designed for secure mobile storage and organization of tools, parts, and supplies. Most models feature heavy-duty steel construction that provides lasting durability and easily maneuvers on phenolic casters. Panel carts are highly customizable and available in a variety of sizes and colors. Other features and specific dimensions vary per model.
Showing 1-10 of 22 results

Louvered Panel Carts
Mobile Pegboard Panel Racks

Mobile pegboard panel racks offer flexible, portable storage for industrial workspaces. The panels are adjustable and can move up or down the punched steel posts of the frame. Panel racks roll smoothly on four swivel-locking casters and feature side push handles for easy maneuverability. Available in different width options.