Valley Craft Modular A-Frame Bin Cart w/ 1 Louvered & 1 Round-Peg Pegboard, 57"W x 30"D x 62"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft Modular A-Frame Bin Cart F89547 with 1 Louvered & 1 Round-Peg Pegboard Panel 48"W x 30"D x 62"H Blue
Valley Craft's 48 in. Blue Modular A-Frame Bin Cart features 1 circle peg Pegboard Panel panel and 1 louver panel, heavy duty steel construction, 6 in. phenolic casters (2 rigid, 2 swivel) and a 2,000 lb. load capacity. Combine with standard hooks and bins for efficient organization of parts and supplies. Highly customizable and great for lean manufacturing and Kaizen events. Deck features a 1 1/2" lip with 10" of deck space on each side of the panel for extra storage. Optional floor lock available. Optional end panels can add up to 3,000-sq. inches of additional storage space. Bins are not included.
Made In USA
Valley Craft's 48 in. Blue Modular A-Frame Bin Cart features 1 circle peg Pegboard Panel panel and 1 louver panel, heavy duty steel construction, 6 in. phenolic casters (2 rigid, 2 swivel) and a 2,000 lb. load capacity. Combine with standard hooks and bins for efficient organization of parts and supplies. Highly customizable and great for lean manufacturing and Kaizen events. Deck features a 1 1/2" lip with 10" of deck space on each side of the panel for extra storage. Optional floor lock available. Optional end panels can add up to 3,000-sq. inches of additional storage space. Bins are not included.
Made In USA
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57 in |
| Depth | 30 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 165 lbs |
Product Details
| Assembly Required | No |
| Type | Modular A-Frame Bin Cart |
| Color | Blue |
| Style | 1 Louvered, 1 Pegboard |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | F89547B |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |