Safco® Resi® LED Desk Lamp, 9W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Light up your desk and get convenient connectivity with Resi® Gooseneck LED Desk Lamp. With a head that rotates 45 degrees left or right and gooseneck design that's flexible 360 degrees, you can shine light where you need it most. Adjust lighting to enhance your work by using the color temperature and dimmable mode options, and power devices with the USB port, located in back. Forget to turn the light off? A 30-minute occupancy sensor detects movement and shuts the lamp down. This affordable, easy-to-assemble desk lamp is ready to ship within 48 hours.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 18-1/2 in |
| Number of LED Bulbs | 96 lbs |
Product Details
| Assembly Required | Yes |
| Lamp Included | Yes |
| Color Temperature | 3000 - 6000 K |
| Color | Black |
| Mounting Location | Table |
| Wattage | 9 W |
| Voltage | 100 - 240 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 1018BL |
| Bulb Type | LED |
| Base Type | Table |
| Lumens | 350 |
| Brand | Safco |