Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brighton-Best

Model # :WBB2100580

MPN #: 502030

Hex Tap Bolt - 1/4-20 x 1-1/2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307, Pack of 100

Product Description
Hex Tap Bolts are durably constructed of high quality steel for long lasting strength and reliability. Fasteners are designed to be driven by a wrench or pneumatic tools for ease of installation.

PRICE
$22.50

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size1/4-20
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionHex Head Tap Bolt
Manufacturers Part Number502030
Full or Partial ThreadFull
GradeGrade 5
BrandBrighton-Best