Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148750

MPN #: MBBZ141

L.H.Dottie® Hex Head Tap Bolt, Silicon Bronze, 1/4"-20 x 1", 100 Pack

Product Description
Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.

Special Features:
  • Corrosion Resistance
  • Harder than Brass
  • Tolerates Extreme Temperatures


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Size1/4 x 1
HeadHex
Thread20 in
Min Tensile Strength70000 psi
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginUnited States
FinishSteel
MaterialSilicon Bronze
Package Quantity100
Manufacturers Part NumberMBBZ141
Full or Partial ThreadFull
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B1.1 - 2003 (R2008), IFI - 199, ASTM F468-2013, Silicon Bronze